ASIMETO Dial Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Accuracy (mm)± 0.015
Range (mm)0-10
Resolution (mm)0.01
L (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .001" / 0.01mm
- Designed for the measurement of paper, film, wire, sheet metal, jewelry, leather and similar materials.
- Flat measurement anvils
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan