ASIMETO Digital Depth Calipers with Double Hook (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp3.099.900 - Rp7.199.900
Spesifikasi
Graduation (mm)0.01
Length of Base (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .0005" / 0.01mm
- The hooked measuring surfaces are used for measurement of internal or external grooves and other intricate work piece characteristics.
- Inch/Metric conversion
- Data Output: Cable data output: 900-05-4/5 Wireless data output: Transmitter 901-00-4/6 / Receiver 901-00-3 Bluetooth data output: 901-01-2/4
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan