ASIMETO Digital Depth Calipers with Single Hook (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp2.799.900 - Rp3.199.900
Spesifikasi
Accuracy (mm)± 0.03
Graduation (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .0005" / 0.01mm
- The stationary measuring surface on the beam protrudes at right angles (measuring hook) to allow for the measurement of depths, internal groove positions, and other intricate characteristics.
- Measurements can be taken on either side of the measuring hook.
- Inch/Metric conversion
- Data Output:
- Cable data output: 900-05-4/5 Wireless data output: Transmitter 901-00-4/6 / Receiver 901-00-3 Bluetooth data output: 901-01-2/4
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan