ASIMETO Absolute Digital Caliper for Outside Grooves (Jangka Sorong)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Accuracy (mm)± 0.04
Range (inch)0-6
Range (mm)0-150
Resolution (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .0005" / 0.01mm
- Inch/Metric conversion
- Zero-setting at any position for incremental measurement
- ABS system delivery reliable measurement
- Preset function
- Automatic Off to maximize battery life
- Data Output: Cable data output: 900-05-4/5 Wireless data output: Transmitter 901-00-4/6 / Receiver 901-00-3 Bluetooth data output: 901-01-2/4
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan