ASIMETO Inside Micrometer with Interchangeable Anvils (Mikrometer Dalam)

Sebelum PPN:
Rp5.499.900 - Rp20.999.900
Spesifikasi
Graduation (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Graduation: .001" / 0.01mm.
- Accuracy: Metric (6 + L / 50) mm Inch [0.0003 + 0.00005 (L / 2)]" L = Maximun measuring length (mm) / inch
- Rods marked with its measuring range
- Satin chrome finish throughout
- All contact points hardened for extra long tool life
- With locking clamp
- Zero point can be readjusted by rotating the micrometer head sleeve
- Carbide tipped measuring faces
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan