ASIMETO Tubular Inside Micrometer

Sebelum PPN:
Rp3.499.900 - Rp26.999.900
Spesifikasi
Notes (mm)Includes 13, 0.01 Mic. Head

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Graduation: .001" / 0.01mm
- Accuracy: Metric (3+n+L / 50)μm Inch [0.00005(3+L / 2)]" (n = number ot rod; L = Maximun measuring length)
- Offers a wide range of ID measurements by combining extension rods with the micrometer head
- Supplied with a standard caliper gauge for zero setting
- The combination of extension rod provides a wide measuring range
- Carbide measuring faces
- Diameter of extension rod: Ø15.5mm
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan