ASIMETO Three Point Internal Micrometer

Sebelum PPN:
Rp13.999.900
Spesifikasi
Accuracy (mm)0.005
Extension Rod (mm)150
Range (mm)100-125
Rod Length (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution:
Digital models: .00005" / 0.001mm
Mechanical models: .0002" / 0.005mm
- Digital models: Protection level IP65
- Measuring contact points are designed to allow measurements near to the bottom of blind holes
- Additional extensions can be added to increase the measuring depth
- Measuring surfaces are carbide
- Setting ring are not included with the set but are optional
- Digital models support Bluetooth data transmission Bluetooth data output: 901-01-5
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan