ASIMETO Digital Depth Micrometer

Sebelum PPN:
Rp8.299.900 - Rp10.999.900
Spesifikasi
NotesFlat End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .00005" / 0.001mm
- Micrometers Head Accuracy: (0-25mm / 0-1")
Metrio: ± 0.002mm
Inch: ± 0.0001"
- Measuring inserts Accuracy:
Metric: ± (2 + L / 75) µm
Inch: ± [0.001 + 0.0005 (L / 3)]"
L = Maximun measuring length (mm) (inch)
- Protection level IP65
- The integrity of the measurements are maintained throughout the total range of the measuring rods. However the measuring rods must be kept as a set and may not be interchangeable with other depth micrometers sets.
- Both flat and spherical depth rod sets are available.
- The measurement mode of absolute or incremental is displayed when turned on
- The battery life is maximized with the automatic On/Off feature
- Inch/Metric conversion
- Support Bluetooth data transmission
Bluetooth data output: 901-01-5
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan