ASIMETO Inside Micrometer
#Grup produk P109244835
Sebelum PPN:
Rp2.199.900 - Rp2.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Resolution (mm) | 0.01 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Resolution: .001" / 0.01mm
- Designed for the measurement of intricate internal characteristics
- .2-1.2" / 5-30mm and 1-2" / 25-50mm range are supplied with setting ring
- Ratchet stop
- Designed for the measurement of intricate internal characteristics
- .2-1.2" / 5-30mm and 1-2" / 25-50mm range are supplied with setting ring
- Ratchet stop
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































