ASIMETO IP65 Digital V-Anvil Micrometer

Sebelum PPN:
Rp9.999.900 - Rp10.999.900
Spesifikasi
LCD (mm)0.001
LCD (inch)5e-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .00005" / 0.001mm
- Protection level IP65
- For measuring the outside diameter of cutting tools such as taps, reamers and end mills
- Carbide tipped measuring faces
- Inch/Metric conversion
- Read the actual absolute measuring position upon switching on the display
- Automatic On/Off to maximize battery life
- Absolute or incremental measuring modes
- Support Bluetooth data transmission
Bluetooth data output: 901-01-5
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan