ASIMETO Absolute Digital Calipers (Jangka Sorong)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Accuracy (mm)± 0.03
NotesABS
Range (inch)0-8
Range (mm)0-200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution: .0005" / 0.01mm
- Large screen: (53.5 x 15.5mm) LCD display area
- Auto power off, extend battery life
- Inch/Metric conversion
- Memory function: Keep the reading even after the display has been turned off
- Absolute measurement model with the function of data output (ABS type products)
- Data Output: Cable data output: 900-05-4/5 (ABS type products) Wireless data output: Transmitter 901-00-4/6 / Receiver 901-00-3 Bluetooth data output: 901-01-2/4
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan