ASIMETO IP65 Digital Universal Micrometer
#Grup produk P109244109
Sebelum PPN:
Rp7.499.900 - Rp7.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Resolution:
Digital reading: .00005" / 0.001mm
Scale reading: .0001" / 0.01mm
- Protection level IP65
- With 7 pairs of interchangeable anvils, for a wide range of applications
- Inch/Metric conversion
- Read the actual absolute measuring position upon switching on the display
- Automatic On/Off to maximize battery life
- Absolute or incremental measuring modes
- Support Bluetooth data transmission
Bluetooth data output: 901-01-5
Digital reading: .00005" / 0.001mm
Scale reading: .0001" / 0.01mm
- Protection level IP65
- With 7 pairs of interchangeable anvils, for a wide range of applications
- Inch/Metric conversion
- Read the actual absolute measuring position upon switching on the display
- Automatic On/Off to maximize battery life
- Absolute or incremental measuring modes
- Support Bluetooth data transmission
Bluetooth data output: 901-01-5
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































