SUPERIOR Completely Halogen-Free Lead-Free Flux-Cored Solder

Sebelum PPN:
Rp23.999.900
Spesifikasi
SpecificationFlux: 044, JIS AA class
CompatibilityLead-free Solder x 1
MaterialAlloy composition (tin: balance, copper: 0.7%, nickel: 0.05%, germanium: 0.01% or less)
Melting Point (°C)227
TRUSCO Number145-5066
Wire Diameter (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ROL0 type flux cored solder with no intentional addition of halogen compounds.
Sn/Cu/Ni solder is environmentally friendly and does not contain lead, which is harmful to the human body.
Warning
Note
* Sample image (Please check the specifications of each product number for details)
*Do not use for purposes other than soldering.
*Do not inhale smoke (fume).
※After handling Wash hands thoroughly.
*If dust or fumes are generated during the soldering process, use general ventilation as well as local ventilation.
*Please wear appropriate protective equipment depending on the work content.
*Be sure to read the safety data sheet (SDS) before use.
Use
Ideal for retrofitting and modifying printed circuit boards

Ulasan Produk

Tidak ada ulasan