EDWARDS Inverted Magnetron Gauge

Sebelum PPN:
Rp43.999.900
Spesifikasi
Power (W)3.5
Output Signal Operation Output DC (V)10
Output Abnormal Signal Output DC (V)0 - 2, 10 - 13.5
Minimum Load (kΩ)10
Output Impedance (ohm)0.1
Package Size (mm)160x275x180
Power Supply (V DC)20 to 36
Pressure (PA)1 - 10^-6
Size Diameter (mm)79x116
Vacuum Attachment Portion (Pa)NW25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
JAPAN STANDARD, Please contact us for detail.
Feature
- Built-in adjustable set point for process control.
- The electrical system has been improved to reduce ion current at high pressure, so the cleaning interval has been extended.
- Unique striker assists speedy start even in high pressure or contaminated conditions.
- Due to the replaceable body tube, it can be replaced quickly without requiring prior calibration.
- Cleaning and maintenance by the user is possible by using the electrode service kit.

Ulasan Produk

Tidak ada ulasan