Custom Thermo Meter 4 Channel with Calibration Certificate

Sebelum PPN:
Rp13.999.900
Spesifikasi
Measurement Range (°C)K class thermocouple/100.0 to + 1300, Pt 100Ω/199.9 to + 850.0
Resolution (°C)K class thermocouple/0.1(-100.0 to 999.9), 1(1000 to 1300), Pt 100Ω/0.1
Accuracy (°C)K class thermocouple (-50.0 to + 999.9 )/±(0.4% + 0.5 ), Others/±(0.4% + 1 )
Measured Interval (s)1, 2, 5, 10, 30, 60, 120, 300, 600 1800, 3600 (settable)
FunctionTemperature Calculation, Data Hold, Max/min Display, Auto Power Off
InterfaceRS 232 C SD card
Package Size (mm)225x105x60
Power SupplyAA size batteryx6 pieces (test attachment) or AC adapter (VSM -932 EK sold separately)
Size (mm)68x45x177

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- JAPAN STANDARD, Please contact us for detail.
- SD card is not included in the package.
- Please use IK series for K thermocouple sensor.
Feature
Easy data recording with SD card.

Ulasan Produk

Tidak ada ulasan