AS ONE Latex Long Gloves Super Long (Sarung Tangan)

Sebelum PPN:
Rp1.299.900
Spesifikasi
MaterialLatex (Powder Free)
Total Length (mm)400
ForUnisex
Thickness (mm)Palm/0.23, Finger/0.26
Box Size (mm)425x300x300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unsterilized
Warning
JAPAN STANDARD, Please contact us for detail.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Guard firmly to the elbow.
- This long type covers up to the elbow and prevents blood and other substances from adhering to the skin.

Ulasan Produk

Tidak ada ulasan