AS ONE Data Recorder Software

Sebelum PPN:
Rp2.899.900
Spesifikasi
Number of ChannelsMaximum 16
DisplayEnglish
MediumUSB Memory
Measurement Interval (s/minute)5 - 59 (per 1), 1 - 240 (per 1)
Supported OSWindows2000 (SP4 only)/XP (SP2 or greater)/Vista (32 bit only)/7 (32 bit only)
Package Size (mm)55x165x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
JAPAN STANDARD, Please contact us for detail.
Feature
- Data can be recorded for multiple electronic balances
- Data can be collected for up to 16 channels.
- The desired settings are transmitted to multiple channels at regular intervals, and the received measurement data and time are recorded.
- Communication settings can be recorded for each balance created.
- Recorded data is saved in CSV format and can also be graphed in a spreadsheet.

Ulasan Produk

Tidak ada ulasan