AS ONE Bag One Opening with Tube

Sebelum PPN:
Rp2.099.900 - Rp2.699.900
Spesifikasi
MaterialTedlar(R) (polyvinyl fluoride resin)
Thickness (mm)0.05
Nozzle diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 1 Port Cock
Warning
JAPAN STANDARD, Please contact us for detail.
Feature
- Uses reliable Teddler (R) film.
- This is a sampling bag for gas analysis made of polyvinyl fluoride resin that has excellent resistance to various inorganic gases and organic solvents.
- Teddler (R) (polyvinyl fluoride resin) film has very little gas permeability and adsorption and is suitable as a gas collection bag.

Ulasan Produk

Tidak ada ulasan