Sebelum PPN:
Rp1.099.900
Spesifikasi
Body MaterialSilicone
Intake Resistance (Pa)50 or less
Exhaust Resistance (Pa)80 or less
Package Size (mm)240x180x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- JAPAN STANDARD, Please contact us for detail.
- Absorption Can Is Not Included In The Package.
Feature
- Soft body and excellent fit.
- Reduces numbness and discomfort when wearing.
- Absorbent cans (sold separately) are quick lock type and easy to put on and take off.

Ulasan Produk

Tidak ada ulasan