Educati Metalworking Fluids

Sebelum PPN:
Rp8.799.900 - Rp20.999.900
Spesifikasi
Size (L)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synthetic Coolant & Heavy Duty Machining Operations
Educati Broumus Syn (Soluble Cutting oil), is a heavy duty, oil free, synthetic machining fluids for steel and stainless steel alloys.This means that raw materials were chosen for their resistance to biological degradation thereby controlling the growth of bacteria and fungus. It is stable in hard water. The uniqueness of the chemistry is based on synergistic effect of various extreme pressure, lubricity, boundary film lubricants additives which are based on boron and phosphorous.
It.does not contain any chlorine, nitrite, phenolic derivatives, heavy metals, etc. It provides a clean, safe and pleasant working environment.

Recommended
Directly used, can be diluted 1:10 may be used. Other machining operations like milling, drilling, turning, boring, sawing, tapping threading and reaming use at 10:1 to 20:1 ratio.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Excellent hard water stability & superior cooling
• Long sump life
• Improved tool/wheel performance
• Excellent settling properties
• Excellent wetting properties & rust inhibition

Ulasan Produk

Tidak ada ulasan