Insize High Precision Electronic Indicator

Sebelum PPN:
Rp6.699.900 - Rp18.999.900
Spesifikasi
RemarkFlat Back

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Linear ball bearings for ten million times use
- Absolutely encoder, the original data remains after power off
- Reading in digital and analog Data output
- Button function: data output, tolerance, data preset, data hold, measuring direction change, max./min./TIR, power off time, on/off, mm/inch, adjust resolution
- Power: rechargeable battery, for 24 hours continuous working
- Optional accessory: contact points (page 73) wireless transmitter, part no. 7315-60 data output cable (keyboard format), part no. 7302-60 data output cable (serial port format), part no. 7305-G60 (cable length 10ft, optional cable length maximum 50ft; RS232 protocol, optional RS485 protocol)
- High precision
- Carbide probe
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan