SUTTON Straight Flute Tap UNF HS Intermediate

Sebelum PPN:
Rp849.900
Spesifikasi
Product GroupHand tap UNF thread
Size (inch)5/8
Diameter (mm)14.5
Overall Length (mm)102
Flute Length (mm)32
Shank Size (mm)12.5
ApplicationBlind hole straight flute, through hole straight flute
Country of ManufactureAustralia
FinishBrt
MaterialHigh Speed Steel
Number of Flutes4 Flute
Square (mm)10
Thread FormUNF 60°
Thread per Inch18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose use Suitable for materials up to 1000N/mm² Through & blind holes Suitable for both hand and machine operations Depths up to approx. 1 x d1
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan