SUTTON Straight Flute Tap UNF HS Bottom

Sebelum PPN:
Rp279.900 - Rp5.399.900
Spesifikasi
Product GroupHand tap UNF thread
ApplicationBlind hole straight flute, through hole straight flute
Country of ManufactureAustralia
FinishBrt
MaterialHigh Speed Steel
Thread FormUNF 60°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose use Suitable for materials up to 1000N/mm² Through & blind holes Suitable for both hand and machine operations Depths up to approx. 1 x d1
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan