SUTTON HSS Co TiN Spotting Drill (Mata Bor Spotting)

Sebelum PPN:
Rp259.900 - Rp3.499.900
Spesifikasi
Product GroupSpot Drill
MaterialHigh Speed Steel Cobalt
FinishTiN
Application MaterialSteel, Stainless Steel, Cast Iron, Non-Ferrous Metal
Country of ManufactureAustralia

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Spotting Drill for "seat" position accuracy
• 90° offers hole chamfering & spotting with the one tool
• 120° for spotting, matching a typical drill point
• Only drill to the depth of the point
• Refer to Carbide Drill section for VHM Spotting Drills Coated: TiN, Point Angle: 90° Material: High Speed Steel Cobalt.

Ulasan Produk

Tidak ada ulasan