SUTTON Thread Forming Tap Multi Coolant Groove TiN-P

Sebelum PPN:
Rp399.900 - Rp519.900
Spesifikasi
ApplicationThread forming, multi coolant groove
Country of ManufactureAustralia
FinishTiN
MaterialHSS Co.8
Number of Flutes4 Flute
Thread FormM 60°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cold forming of threads in materials with good flow characteristics Suitable for material with >10% elongation B lead for blind holes Depths up to approx. 3 x d1
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan