SUTTON Noss Drill HSS (Mata Bor Reduced Shank)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp629.900 - Rp1.899.900
Spesifikasi
Country of ManufactureAustralia

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Common Length 6" (152mm) overall length with a 3-3/8" (86mm) flute length
• Reduced shanks suit 13mm drill chucks
• 118° standard point for general purpose applications
• Made from M2 High Speed Steel (HSS) offering the best combination of strength, heat & wear resistance
• Blue surface finish for ferrous applications.
• The steam oxide finish prevents chip build-up on the cutting edges and reduces cutting friction, especially in low carbon steels

Ulasan Produk