SUTTON Spiral Flute Tap SP HSS-E Bright R40 N (Mata Tap)

Sebelum PPN:
Rp109.900 - Rp739.900
Spesifikasi
Product GroupMachine tap BSW thread
MaterialHSSE V3
FinishBrt
ApplicationBlind hole spiral flute
Country of ManufactureAustralia
Helix Angle (°)40
LimitP2
Thread FormM 60°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose use Suitable for materials up to 1000 N/mm² Blind holes Depths up to 2.5 x d1
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan