SUTTON Endmill Short

Sebelum PPN:
Rp219.900 - Rp2.299.900
Spesifikasi
Product GroupSquare
Product ItemHSS Square Endmill
Application MaterialSteel, Non-Ferrous Metal
Country of ManufactureAustralia
FinishBrt
Helix Angle (°)30
MaterialHigh Speed Steel Cobalt
TypeThread Shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general finish milling applications Suitable for materials up to 850 N/mm² Brt, for soft steels & non-ferrous material TiN, wide range of materials, offering longer wear life Use in auto-lock style holders
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan