SUTTON End Mill 4 Flute (Mata Pahat Frais Persegi)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp249.900 - Rp1.399.900
Spesifikasi
Product GroupSquare
Product ItemHSS Square Endmill
Application MaterialSteel, Non-Ferrous Metal
Country of ManufactureAustralia
FinishBrt
Helix Angle (°)30
MaterialHigh Speed Steel Cobalt
Number of Flutes4 Flute
TypeStraight Shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for materials up to 1000 N/mm and sup2. Application: Suitable for precision finish milling applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Halaman Terkait