SUTTON Countersink D335 90° HSSco Futura (Mata Bor Countersink)

Sebelum PPN:
Rp699.900 - Rp3.199.900
Spesifikasi
Product GroupCountersink
MaterialHigh Speed Steel Cobalt
Angle (°)90
Application MaterialSteel, Stainless Steel, Cast Iron, Non-Ferrous Metal
Country of ManufactureAustralia
FinishTiAlN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
De-burring Countersinking / Counterboring screw holes For Countersunk screws acc. to DIN 963, 964, 965, 966, 7513, 7516 For Countersunk screws acc. to ISO 2009, 2010, 7046-1, 7046-2, 7047 Chamfering of tapping holes For use in machine applications. Type N - For non-ferrous, Type UNI. For difficult to machine materials Surface Finish: TiAIN
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan