SUTTON Carbide Endmill Standard Length TiALN 30° 2 Flute

Sebelum PPN:
Rp399.900 - Rp7.699.900
Spesifikasi
Product GroupSquare Endmill
Product ItemSquare Endmill
ApplicationSlotting
Application MaterialSteel
Country of ManufactureAustralia
FinishBrt
Helix Angle (°)30
MaterialVollhartmetall (VHM)
Number of Flutes2 Flute
Work Material Hardness (N/mm²)1600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For precision milling of slots & cavities Suitable for materials up to 1600 N/mm² TiAlN longer tool life
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait