SUTTON Carbide Ball Nose End Mill Standard Length TiAlN 30° 4 Flute (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp439.900 - Rp8.499.900
Spesifikasi
Product GroupBallnose
Product ItemBall Endmill
ApplicationProfile Milling
Application MaterialSteel, Stainless Steel
Country of ManufactureAustralia
FinishBrt
Helix Angle (°)30
MaterialVollhartmetall (VHM)
Number of Flutes4 Flute
Work Material Hardness (N/mm²)Up to 1600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For profile & contour milling applications Suitable for materials up to 1600 N/mm² TiAlN for longer tool life
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan