Safe+Save Chain Block 20T (Katrol Rantai / Kerekan Rantai)

Sebelum PPN:
Rp26.999.900 - Rp84.999.900
Spesifikasi
Capacity (t)20
Running Test Load (kN)300
Effort Required to Lift Rated Load (N)380*2
Load Chain Size (mm)10
Strands of Load Chain8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
- Automatic Double Pawl Braking System makes it more stable and ensures your security during operation
- Gear case and Hand wheel cover are resistant to external shocks
- Double Enclosures protect against rainwater and dust ingress.
- Asbestos free friction disc and Industrial Powder Coating meet RoHS requirement
- SCB model the quality level is same as the KITO model
- All parts are designed and made as per standards of 1500 cycles life test
- Meet EN13157, ANSI B30.16, AS1418.2, JBT7334 Standards

Hoist Hook : Hardened industrial-rated alloy steel hooks with heavy-duty safety latch swivel 360°. Large throat opening hooks for easy work.
Capture Bearing : Rugged, all-steel construction with long-lasting powder-coa finish which protects from moisture.
Casting En Stop : Casting end stop prevents excessive lowering

Ulasan Produk

Tidak ada ulasan