PB SWISS TOOLS Insulated Screwdriver Pozi Multicraft Grip (Obeng Insulasi)

Sebelum PPN:
Rp169.900 - Rp299.900
Spesifikasi
Type of ProductScrewdrivers
Drive ProfilePozidriv screwdriver
SeriesClassic VDE
StandardDIN EN IEC 60900 / VDE 0682-201

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet handsBlade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.
Use
For use at voltages up to 1000 V.

Ulasan Produk

Tidak ada ulasan