ESCHEMBACH Lenses LED Handlamp Magnifying

Sebelum PPN:
Rp2.799.900
Spesifikasi
Magnification (x-times)4
Lens Length (mm)75
Lens Width (mm)50
Product GroupEye Loup
Type of LensAspherical
LightingSMD-LED
Article No of the Battery/Rechargeable Battery Fitted081555 LR6
Number of Batteries Contained2
Power SupplyBattery-Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aspherical PXM lightweight lens, hard coated with ceratec on both sides, bright homogeneous illumination by SMD LED and collimation optics. Power control by step-up converter, giving bright and consistent illumination. 3 different light colours can be selected by 2 clip-on filters, supplied.
Supplied with: 2 batteries No. 081556 size LR6, 2 colour filters, and a lens protection case.

Ulasan Produk

Tidak ada ulasan