PB SWISS TOOLS Insulated Screwdriver Electrician Plus Minus (Obeng Insulasi)

Sebelum PPN:
Rp259.900
Spesifikasi
Type of ProductScrewdrivers
Drive ProfileCombination Profile Screwdriver Pozidriv / Slot-Head
Overall Length (mm)205
SeriesClassic VDE
StandardDIN EN IEC 60900 / VDE 0682-201
Blade Length (mm)100
Profile Pozidriv-Slot Head2-1.0x6
Profile Size2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
Use
For use at voltages up to 1000 V.The screwdriver drive tip fits perfectly into the PlusMinus screws (combination Pozidriv / slot-head), which are primarily used in electrical installation components.

Ulasan Produk

Tidak ada ulasan