PB SWISS TOOLS Insulated Screwdriver Electrician Blade Slot-Head (Obeng Insulasi)

Sebelum PPN:
Rp95.900
Spesifikasi
Type of ProductScrewdrivers
Drive ProfileSlot-head screwdriver
Overall Length (mm)125
SeriesClassic VDE
StandardDIN EN IEC 60900 / VDE 0682-201
Blade Length (mm)45
Blade Designation00 Type
Blade Width b (mm)2
Tip Thickness a (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Use
For use at voltage up to 1000 V.Optimum working life for electrician's screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait