PB SWISS TOOLS Centre Punch Chrome Plated

Sebelum PPN:
Rp119.900
Spesifikasi
Type of ProductCentre Punches
Overall Length (mm)120
MaterialChrome Vanadium Steel
SurfaceChrome-Plated
Point Hardness59 HRC
Shank Diameter (mm)10
Type of Striking HeadAnnealed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.
Chrome vanadium steel, chrome-plated.

Ulasan Produk

Tidak ada ulasan