OSG PFR Inserts Metric

Kondisi Barang:
Sebelum PPN:
Rp2.299.900
Spesifikasi
Thickness (mm)4
Overall Length (mm)12
Blade Length (mm)Circumference: 5.3
Blade Width (mm)17
Square Size (mm)2
GradeXP3225
Accuracy (µm)Corner radius accuracy: ±8
Number of Cutting Edges2
Outer Diameter Tolerance (mm)-0.02
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeGeneral-purpose type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Covers a wide range of work materials from mild steel to heat-resistant alloys. Ideal for machining with long overhangs (L/D=5 or more). Positive blade shape with excellent sharpness and bite.
XP3225 Grade: For stable machining of a wide range of work materials. Excellent lubricity and wear resistance.
Warning
- Please purchase the wrench separately.
- Please adjust the cutting conditions appropriately according to the machining environment.
- XP3225 is first recommended for machining L/D≧5 or aluminum alloy.
- XP3310 is first recommended for interrupted cutting.
- XC4505 is first recommended for processing graphite and CFRP.
Feature
Covers a wide range of work materials from mild steel to heat-resistant alloys. Ideal for machining with long overhangs (L/D=5 or more). Positive blade shape with excellent sharpness and bite.
XP3225 Grade: For stable machining of a wide range of work materials. Excellent lubricity and wear resistance.
Use
Plane, side, shape milling: For stable machining of a wide range of work materials.

Ulasan Produk

Tidak ada ulasan