Mont Marte Light Moulding Paste (Pasta Pembentuk Teksur)

Sebelum PPN:
Rp119.900
Spesifikasi
Size (ml)250
AppereancesWhite Paste
Boiling Point/Range (°C)> 100
Flash Point (°C)> 100
Chemical StabilityStable at room temperature and pressure
ReactivityExcessive heat, oxidising agents, mineral acids, strong alkalis
Specific Gravity/Density (g/mL)'0.75 at 15°C
pH Range (pH)8 to 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightweight formula of Mont Marte Premium Light Moulding Paste is perfect for building peaks, creating body, and achieving different textures. It’s suitable for use on a range of surfaces such as canvas and wood.This versatile moulding paste dries to an opaque, matte finish and can be blended with acrylic colours. Use your imagination to achieve a range of effects, such as expressive brush strokes and palette knife marks. Mont Marte Premium Light Moulding Paste is suitable for artists working in traditional or contemporary styles.
Feature
- Lightweight formula builds peaks, creates body, and texture
- Dries to an opaque, matte finish
- Holds stiff peaks to create a highly textured surface
- Blends with acrylic colours
- Suitable for both traditional and contemporary art

Ulasan Produk

Tidak ada ulasan