Mont Marte Paint Fabric Set (Cat Tekstil)
#Grup produk P109215329
Spesifikasi
| Size (ml) | 20 |
|---|---|
| Techniques | Glazes |
| Appereances | Coloured, viscous liquid |
| Boiling Point/Range (°C) | > 100 |
| Flash Point (°C) | > 100 |
| Chemical Stability | Stable At Room Temperature And Pressure |
| Reactivity | Excessive Heat, Oxidising Agents, Mineral Acids, Strong Alkalis |
| Specific Gravity/Density (g/mL) | '1.10 - 1.70 at 15°C |
| pH Range (pH) | Neutral |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mont Marte Fabric Paints are perfect for all your DIY fashions and homeware projects. The eight bright, permanent colours can be mixed together for an endless palette and can be applied by hand, with a brush or with screen printing techniques.
- Mixable colours for a bigger palette
- Suitable for use on clothes, fabric shoes, tote bags, cushions and other DIY fashion and homewares
- Permanent once dry and machine washable once set using the instructions below
Directions:
Shake well before use
Place a barrier such as cardboard or baking paper between the two sides to prevent paint from bleeding through.
Apply a thin, even coat and wait till dry, then add more layers until happy with opacity level
Once dry, place a cloth over the design and iron for 3-5 minutes at 100 degrees Celsius (212 degrees F) to 'fix' your artwork.
To wash, turn garment inside-out and wash on a cold cycle.
Handy hints:
Paint's thinner consistency is formulated to move with flexible surfaces (fabrics) without flaking offTo build opacity layer paint, or mix in Titanium White (may alter colour slightly)
Multiple layers may be needed to build up opacity, especially over dark fabrics
- Mixable colours for a bigger palette
- Suitable for use on clothes, fabric shoes, tote bags, cushions and other DIY fashion and homewares
- Permanent once dry and machine washable once set using the instructions below
Directions:
Shake well before use
Place a barrier such as cardboard or baking paper between the two sides to prevent paint from bleeding through.
Apply a thin, even coat and wait till dry, then add more layers until happy with opacity level
Once dry, place a cloth over the design and iron for 3-5 minutes at 100 degrees Celsius (212 degrees F) to 'fix' your artwork.
To wash, turn garment inside-out and wash on a cold cycle.
Handy hints:
Paint's thinner consistency is formulated to move with flexible surfaces (fabrics) without flaking offTo build opacity layer paint, or mix in Titanium White (may alter colour slightly)
Multiple layers may be needed to build up opacity, especially over dark fabrics
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/95P109215329-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
