Mont Marte Paint Fabric Medium (Cat Kain)

Sebelum PPN:
Rp119.900
Spesifikasi
Size (ml)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get your acrylic paints textile-ready with our easy-to-use Fabric Paint Medium. Mix it in with acrylic paint colours of your choice using a ratio of 1:1. You can increase opacity by applying extra layers once the paint is dry. Use this handy medium on clothes, fabrics, tote bags, cushions and more. So, whether you’re looking to try something new or decorate your threads, grab some textile medium to transform fabrics with your colourful creations!

- Textile medium for acrylic paint
- Transforms acrylic paint into fabric paint
- Create custom textile-ready colours
- Fabric medium makes paint flexible, so it moves with fabric to prevent flaking
- Use on clothes, fabric shoes, tote bags, cushions and more
- Try textile painting without needing fabric paints
- Water-based for easy cleaning
- Non toxic

Directions:
Mix with acrylic paint using a 1:1 ratio
Place a barrier between fabric layers and begin painting
Once completely dry, place a cloth over the design and iron for 3-5 mins at 100 °C (212°F) to fix

Washing: Turn garment inside-out and wash on a gentle setting cold cycle
Handy hint: Clean up with warm soapy water while paint is wet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait