JOVI Paint Face Cream (Cat Lukis)

Sebelum PPN:
Rp1.799.900 - Rp2.699.900
Spesifikasi
Size (ml)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JOVI Face Paint is an oil-based, easy-to-apply, waterless cream face paint.
With great covering power, it is available in 12 bright, vibrant colors that can be mixed together.
It comes in a jar format that makes it easy to use with a sponge for application. Its oil base prevents the product from drying out. Easily removed with a wipe without the need for soap and water. Dries quickly without leaving an oily feeling.
Does not contain parabens and is free of the main allergens
Feature
- Safe and innocuous face paint for all skin types
- Easy to apply and very easy to remove with a wipe
- High covering power
- Oil- based face paint, the product does not dry out
- Free of the main allergens
Use
1. From light to dark
We recommend you start with lighter colours and keep adding darker tones. If you are using a dark base layer, make sure not to fill in the areas where you want to apply light colours.

2. Glitter
Fantasy or festive motifs, stars or robots created with make-up, become even more spectacular when enhanced by areas covered in glitter. The glitter must be applied when the make-up is still wet to ensure it stays in place.

Ulasan Produk

Tidak ada ulasan