Mont Marte Clay Varnish Gloss (Tanah Liat / Lempung)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Size (ml)120
AppereancesClear, pale yellow liquid
Boiling Point/Range (°C)> 100
Flash Point (°C)> 200
pH Range (pH)7 to 9
Chemical StabilityStable at room temperature and pressure
ReactivityExcessive heat, oxidising agents, mineral acids, strong alkalis
Specific Gravity/Density (g/mL)'1.1 at 15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect, seal and strengthen your clay creations with our Gloss Clay Varnish. This varnish dries to a clear glossy finish and is ideal for polymer and air hardening clay. Plus, this waterproof varnish dries hard, making it great for a range of projects, from smaller jewellery pieces to sculptures or sealing your DIY plant pot. So, pick up a bottle of our glossy clay varnish for a quick and easy way to finish and protect your hard work.

- Seals, protects and strengthens clay
- Suitable for polymer or air hardening clay
- Dries to a hard transparent, high gloss finish
- Water-proof formula great for DIY plant pots and more
- Enhances paint colour underneath and surface appearance

Directions:
Apply varnish in thin layers using a soft taklon brush, allowing approx. 30mins to dry between applications
Warning
May have a slight tacky touch on polymer projects due to plasticiser in clay.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait