Mont Marte Paint Ceramic Liquid (Cat Keramik)

Sebelum PPN:
Rp139.900
Spesifikasi
Content ColorsWhite, Yellow, Green, Blue, Red & Black
Size (ml)6x20
AppereancesColoured water-based paint, clear medium
Boiling Point/Range (°C)> 100
Flash Point (°C)> 100
Chemical StabilityStable At Room Temperature And Pressure
ReactivityExcessive heat, oxidising agents, mineral acids, strong alkalis
Specific Gravity/Density (g/mL)'1.05 to 1.10 at 15°C
pH Range (pH)8 to 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use Mont Marte Signature Ceramic Paints on porcelain, china and glass to personalise your homewares and gifts. The set of 6 opaque colours can be mixed for an endless palette or diluted with water for a more translucent effect.
Feature
- Ideal for porcelain, china and glass
- Oven set in just 30 mins
- Mixable for an endless palette

Ulasan Produk

Tidak ada ulasan