Mont Marte Calligraphy Dip Pen Set (Pulpen Kaligrafi)

Sebelum PPN:
Rp119.900
Spesifikasi
Number of Nibs9
Content of Nibs001, 003, Filling in, 5, 3, 1, 1mm, 2mm, 4mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With this set at your side you'll have everything you need to fine tune your calligraphy skills and create stunning designs.

Includes 9 different types of nibs:
- Cartooning fine: fine linework and crosshatching (001)
- Cartooning medium: general drawing (003)
- Cartooning bold: filling in
- Traditional calligraphy fine: calligraphy styles such as Old English and Latin (5)
- Traditional calligraphy medium: calligraphy styles such as Old English and Latin (3)
- Traditional calligraphy bold: calligraphy styles such as Old English and Latin (1)
- Script calligraphy fine: ink storage nib with circular tip for flowing lines (1mm)
- Script calligraphy medium: ink storage nib with circular tip for flowing lines (2mm)
- Script calligraphy bold: ink storage nib with circular tip for flowing lines (4mm)
- Includes one wooden dip pen handle (interchangeable with nibs)
- Suitable for scrapbooking, journaling, making cards and invitations

Handy hints:
For a smooth flow, hold your pen so that the nib is angled between 30 and 45 degrees to the paper.
Keep your nibs in good condition by cleaning them immediately after use with a damp cloth and warm water.

Ulasan Produk

Tidak ada ulasan