Mont Marte Acrylic Retarder

Sebelum PPN:
Rp509.900
Spesifikasi
Size (ml)75
AppereancesMilky White, Viscous Liquid
Boiling Point/Range (°C)> 100
Flash Point (°C)> 95
pH Range (pH)8 to 9
Chemical StabilityStable at room temperature and pressure
ReactivityExcessive heat, oxidising agents, mineral acids, strong alkalis
Specific Gravity/Density (g/mL)'1.02 to 1.05 at 15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mont Marte Acrylic Retarder Gel slows down acrylic paint normal drying time. Practice usage before committing to your final artwork.

- Delayed drying time facilitates
- Easier blending of colours and enables a smoother coat over larger areasthis medium may change its viscosity
- Drying times may vary re: quantity used and environment.

TIPS
- Suggested mix ratio is 1 part medium to 4 parts paint-experiment for varying results. Drying times may vary re quantity used and environment. Practice usage before committing to your final artwork.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait