Mont Marte Acrylic Pouring Medium

Sebelum PPN:
Rp789.900 - Rp2.799.900
Spesifikasi
AppereancesClear, Colorless, Viscous Liquid
Boiling Point/Range (°C)> 100
Flash Point (°C)> 95
pH Range (pH)8 to 9
Chemical StabilityStable at room temperature and pressure
ReactivityExcessive heat, oxidising agents, mineral acids, strong alkalis
Specific Gravity/Density (g/mL)'1.00 to 1.05 at 15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Create your own fluid art by adding this pouring medium to your acrylic paints! You can also use it in small amounts to make your brushstrokes flow better in regular acrylic painting.

- Ideal for fluid artImproves the flow of acrylic paints
- Increases paint transparency
- Dries clear
- This versatile medium can also be used to create smooth brush strokes in regular acrylic painting
Use
Handy hints:
- The mixing ratio will depend on the type of acrylic paint and what results you want to achieve with the paint
- We recommend using a ratio of 1 part paint to 2 parts pouring medium to change a regular acrylic to pouring acrylic
- To thin paint down further, add a little water until you reach desired flow
- To thicken paint and medium mixture, add more paint
- For best results add acrylic paint and pouring medium to a cup and mix with a palette knife until paint is the consistency of pouring cream

Ulasan Produk

Tidak ada ulasan

Halaman Terkait