HP LTO6 Ultrium 6.25TB WORM Data Cartridge

Sebelum PPN:
Rp5.099.900
Spesifikasi
Capacity (TB)6.25 (at 2.5:1 compression)
ColorPurple
Tape Width (mm)12.65
Base MaterialMetal Particles
Tape Length (m)846
Bit (K/inch)343
Format MediaWrite Once Media
Reading Speed (MB/s)400
Storage Period (years)30 (may vary depending on storage conditions and environment)
Storage Temperature (°C)Daily: 16-32, long-term: 5-23
Tape Thickness (µm)6.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thoroughly tested, HPELTOUltrium cartridges are the perfect solution for your needs. Scalable storage with excellent data retention reliability, high storage density, easy management, and superior backup performance. Compliant with the latest LTO7 and can store up to 30TB of large capacity per cartridge.
Feature
Media label printing: with writing label, data track: 2176, coercivity: 2800-2900Oe

Ulasan Produk

Tidak ada ulasan