Taitec Bead Crusher Homogenizer

Sebelum PPN:
Rp139.999.900
Spesifikasi
Crushing MethodCrushing beads with pendular swing method
Ambient Temperature (°C)5 to 35 (No condensation)
Timer/Memory (s)1 to 300 (Per 1sec. setting. Up to 2 parameter settings can be memorized)
Dimensions (WxDxH) (mm)310x400x200
Applicable BeadsNon-metal beads, Stainless steel beads, Metal crusher, Zirconia Crusher
Capacity1.5/2.0mL Screw cap microtube: Max. 12pcs; 5.0mL Screw cap tube: Max. 2pcs
Power Supply (V/A)AC100-240/4 (universal power supply)
Safety Devices/FunctionsBraking when the cover is open during operation,Motor overcurrent protection
Shaking Speed (rpm)1800 to 3200 (8-step setting)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong crushing by High speed pendular swinging for various samples. 5 mL tubes can be used. Suitable for Molecular biological . Low heat generation due to friction.
Feature
- It crushes maultiple samples powfeully
The pendular swing method of max 3,200r/min crushes sample powerfully. Although the maximum speed is slower than µT-01, the swing amplitude is 1.5 times larger than conventional model giving the same power of crush. This mechanism raising the crush power with amplitude rather than speed is reducing the heating of samples by bead friction. If cool holder (TH-0203) or pre-chilled samples are used, it is possible to keep temperature below room temperature even after crushing. Please refer to below table for detail.

- Easy operation and silent operation
Operation is very easy; select shaking speed and set timer (1-300sec).
Since memory function is equipped, shaking speed and timer with high-frequency is possible to memorize.
In addition, it is very quiet compared with equivalent bead crushers.

- Commercial tubes and materials for crushing are usable
Commercial tubes with 1.5/2.0 or 5ml screw cap are used for crushing. Stainless (SUS), zirconia and glass beads are usable. Stainless beads with φ2/3/4/5mm are available.

- Loadable 5 ml micro tube
It can load two 5ml screw cap tube for mass processing which cannot be available in 1.5/2.0 ml tubes. For example, minimum 1g can be crushed for animal organs. Although the maximum shaking speed is up to 2500 r/min, it can provide enough power of crush since the amplitude is optimal.
Use
- Crushing of Microbes (bacteria, chlorella, yeast) and Insects
- Crushing of Cells, Tissues and Organs of animals and plants
- Crushing of Hair for analysis and Tablets, etc.

Ulasan Produk

Tidak ada ulasan